
Miniature LED Lamp, Indicator, .6A, 110-130VAC
Item #: 0079793
Cat #: LED-120-MB-W
UPC: 031293026811
Company wide:
79
in stock
Documents & Guides
Miniature LED Lamp, Indicator, .6 Amp, 110-130 Volt, Bulb: T3-1/4 (Tubular), Base: Mini Bayonet (BA9s), Color: White. Replaces: 120MB, 120MB-6, 130MB, 8-3995, 949, 967.
Overview
Miniature LED Lamp, Indicator, .6 Amp, 110-130 Volt, Bulb: T3-1/4 (Tubular), Base: Mini Bayonet (BA9s), Color: White. Replaces: 120MB, 120MB-6, 130MB, 8-3995, 949, 967.
Also known as: 031293026811, LED-120-MB-W, EIKLED120MBW
Specifications
| Color: | Clear |
| Type: | Miniature, Indicator |
| Shape: | T3-1/4 (Tubular) |
| Base: | Bayonet (BA9s) |
| Light Technology: | LED |
| Volts AC: | 110/130 |
| Color: | Clear |
| Shape: | T3-1/4 (Tubular) |
| Light Technology: | LED |
| Type: | Miniature, Indicator |
| Base: | Bayonet (BA9s) |
| Volts AC: | 110/130 |