PLATT logo

Sustainable

45W 2700K Reflector Flood

Item #: 0079786
Cat #: LED-8082M27
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
LED Lamp with External Driver, 45W, 120-277V, Bulb: PAR38; Recessed / Pendant, Base: E39 Mogul Base, Lumens: 4410, CRI: 81.7, Color Temperature: 2700k, Beam Angle: 120°, Average Life: Up to 50,000 Hrs. 45W LED Replaces 175 HID Lamp or 300W Halogen Lamps. Meanwell Driver LPF-40D-48 included. LDL Listed. IP64 Lamp and IP67 Remote/External Driver. UL approved for wet environments.

Overview

LED Lamp with External Driver, 45W, 120-277V, Bulb: PAR38; Recessed / Pendant, Base: E39 Mogul Base, Lumens: 4410, CRI: 81.7, Color Temperature: 2700k, Beam Angle: 120°, Average Life: Up to 50,000 Hrs. 45W LED Replaces 175 HID Lamp or 300W Halogen Lamps. Meanwell Driver LPF-40D-48 included. LDL Listed. IP64 Lamp and IP67 Remote/External Driver. UL approved for wet environments.
Also known as: LED-8082M27, LGDLED8082M27

Specifications

Color Rendering Index (CRI): 81
Base: Mogul Screw (E39)
Wattage: 45
Material: Plastic
Lumens: 4410
Volts AC Range: 208, 240, 120
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White), 2700 (Warm White)
Light Technology: LED
Angle: 120°
Color Rendering Index (CRI): 81
Wattage: 45
Lumens: 4410
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Base: Mogul Screw (E39)
Material: Plastic
Volts AC Range: 208, 240, 120
Color Temperature: 2700 (Warm White), 2700 (Warm White)
Angle: 120°

Customer Reviews

No reviews for this product
(0)