TPI 34260THSS208V

Item #: 0079785

Cat #: 34260THSS208V

UPC: 686334480963

$ 1571.43 EA
Company wide:
0 in stock
TPI 34260THSS208V 5KW HTR 208

Overview

TPI 34260THSS208V 5KW HTR 208
Also known as: 686334480963, 34260THSS208V, TPI34260THSS208V

Specifications

Wattage: 5000
Material: Stainless Steel
Color: Stainless
Volts AC: 208
Standards: California Proposition 65
Wattage: 5000
Color: Stainless
Standards: California Proposition 65
Material: Stainless Steel
Volts AC: 208