30W 2700K Reflector Flood *** Discontinued ***

Item #: 0079783
Cat #: LED-8081E27
UPC: 844006082314
$ 14.07 EA
Clearance
Price good while supplies last
Company wide:
16 in stock
Documents & Guides
LED Lamp with External Driver, 30W, 120-277V, Bulb: PAR38; Recessed / Pendant, Base: E26 Medium Base, Lumens: 3177, CRI: 81, Color Temperature: 2700k, Beam Angle: 120°, Average Life: Up to 50,000 Hrs. 30W LED Replaces 100W MH or HPS HID Lamps. Meanwell Driver LPF-40D-48 included. LDL Listed. *** Discontinued ***

Overview

LED Lamp with External Driver, 30W, 120-277V, Bulb: PAR38; Recessed / Pendant, Base: E26 Medium Base, Lumens: 3177, CRI: 81, Color Temperature: 2700k, Beam Angle: 120°, Average Life: Up to 50,000 Hrs. 30W LED Replaces 100W MH or HPS HID Lamps. Meanwell Driver LPF-40D-48 included. LDL Listed. *** Discontinued ***
Also known as: 844006082314, LED-8081E27, LGDLED8081E27

Specifications

Color Rendering Index (CRI): 81
Base: Medium Screw (E26)
Lumens: 3177
Wattage: 30
Material: Plastic
Volts AC Range: 208, 240, 120
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Angle: 120°
Color Rendering Index (CRI): 81
Lumens: 3177
Material: Plastic
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Base: Medium Screw (E26)
Wattage: 30
Volts AC Range: 208, 240, 120
Color Temperature: 2700 (Warm White)
Angle: 120°

Customer Reviews

No reviews for this product
(0)