LED Lamp, 30W, 120-277V

Item #: 0079780

Cat #: LED-8087M57-A

UPC: 844006082802

Company wide:
0 in stock
Documents & Guides
LED Lamp, 30W, 120-277V, Bulb: Shoe Box / Wall Pack / Canopy, TYPE V OPTICS, Rotatable base enables user to accurately direct output to target. Base: Mogul Screw (E39), Lumens: 4058, CRI: 84.4, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs. 30W LED Replaces 100W MH or HPS HID Lamps. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.

Overview

LED Lamp, 30W, 120-277V, Bulb: Shoe Box / Wall Pack / Canopy, TYPE V OPTICS, Rotatable base enables user to accurately direct output to target. Base: Mogul Screw (E39), Lumens: 4058, CRI: 84.4, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs. 30W LED Replaces 100W MH or HPS HID Lamps. *** NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.

Enhance your building's exterior with the latest lighting technology by installing the Light Efficient Design LED-8087M57-A 30-Watt shoebox/wall pack retrofit. What sets this daylight white LED apart are its potted driver and advanced cooling system, both built to dissipate heat and extend this bulb's lifespan.

Also known as: 844006082802, LED-8087M57-A, LGDLED8087M57A, shoebox retrofit

Specifications

Color Rendering Index (CRI): 84
Base: Mogul Screw (E39)
Color Temperature: 5700 (Bright White)
Wattage: 30
Lumens: 4058
Material: Plastic
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 84
Color Temperature: 5700 (Bright White)
Lumens: 4058
Light Technology: LED
Volts AC Range: 120 - 277
Base: Mogul Screw (E39)
Wattage: 30
Material: Plastic
Type: Ballast Bypass (Type B)