Label Dispenser, Polyester, 'Accepted', 1.5" x 1", 200 pc/disp, GR/WH
Item #: 0079779
Cat #: RR61430W
UPC:
Company wide:
0
in stock
Documents & Guides
No Documents Available
MAXLITE RR61430W 6" 120V-277V
LED RECESSED RETROFIT 13W
Overview
MAXLITE RR61430W 6" 120V-277V
LED RECESSED RETROFIT 13W
Also known as: RR61430W, MXLRR61430W
Specifications
No Specifications Available