ETN HFD3015V Series C, F-frame Mold

Item #: 0079743

Cat #: HFD3015V

UPC: 786679396247

$ 3343.10 EA
Company wide:
0 in stock

Overview

EATON HFD3015V 15A 50C BRK
Also known as: 786679396247, HFD3015V, CUTHFD3015V

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 15
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 15
Interrupt Rating AC: 65 kA