FSR FL-600P-SLD-BLK

Item #: 0079719

Cat #: FL600PSLDBLK

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
FSR FL-600P-SLD-BLK

Overview

FSR FL-600P-SLD-BLK
Also known as: FL600PSLDBLK, FSRFL600PSLDBLK

Specifications

Knockout Diameter: 3/4 in
Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Gangs: 1
Cubic Inches: 19 in³
Knockout Diameter: 3/4 in
Color: Gray
Gangs: 1
Mounting: Vertical, Horizontal
Depth: 2 in
Cubic Inches: 19 in³