Black 3/16" Thin Wall Heat Shrink

Item #: 0079688

Cat #: EPS200-3/16-6"-Bla

UPC: 051128600597

$ 24.26 EA
Company wide:
2 in stock
Documents & Guides
Adhesive Lined, Thin Wall,, Cross-Linked Polyolefin Tubing, 600V, Shrink Ratio: 2:1, Expanded I.D. Min: 0.187", Recovered I.D. Max: 0.093", Relaxed Tube Length: 6". Operating Temp: -67 to 230F(-55 to 110C) Provides: Abrasion, Corrosion and Chemical Resistance

Overview

Adhesive Lined, Thin Wall,, Cross-Linked Polyolefin Tubing, 600V, Shrink Ratio: 2:1, Expanded I.D. Min: 0.187", Recovered I.D. Max: 0.093", Relaxed Tube Length: 6". Operating Temp: -67 to 230F(-55 to 110C) Provides: Abrasion, Corrosion and Chemical Resistance

3M™ Heat Shrink Tubing EPS-200 is a 2:1 thin-wall tubing offering the advantages of integral adhesive-lined construction.

Also known as: 051128600597, EPS200-3/16-6"-Bla, MMMEPS2003166Black

Specifications

Length: 6 in
Color: Black
Length: 6 in
Color: Black