Black 1/8" Thin Wall Heat Shrink

Item #: 0079686

Cat #: E20.125BK6"P

UPC: 051128600573

$ 9.81 EA
Clearance
Price good while supplies last
Company wide:
10 in stock
Documents & Guides
Adhesive Lined, Thin Wall,, Cross-Linked Polyolefin Tubing, 600V, Shrink Ratio: 2:1, Expanded I.D. Min: 0.125", Recovered I.D. Max: 0.063", Relaxed Tube Length: 6". Operating Temp: -67 to 230F(-55 to 110C) Provides: Abrasion, Corrosion and Chemical Resistance

Overview

Adhesive Lined, Thin Wall,, Cross-Linked Polyolefin Tubing, 600V, Shrink Ratio: 2:1, Expanded I.D. Min: 0.125", Recovered I.D. Max: 0.063", Relaxed Tube Length: 6". Operating Temp: -67 to 230F(-55 to 110C) Provides: Abrasion, Corrosion and Chemical Resistance

3M™ Heat Shrink Tubing EPS-200 is a 2:1 thin-wall tubing offering the advantages of integral adhesive-lined construction.

Also known as: 051128600573, E20.125BK6"P, MMMEPS200186Black1

Specifications

Material: Polyolefin
Length: 6 in
Color: Black
Material: Polyolefin
Color: Black
Length: 6 in