GED SGPC1 VRT PLUG-IN MTG BASE

Item #: 0079671
Cat #: SGPC1
UPC: 783164212709
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
GED SGPC1 VRT PLUG-IN MTG BASE

Overview

GED SGPC1 VRT PLUG-IN MTG BASE
Also known as: 783164212709, SGPC1, ABBSGPC1

Specifications

Knockout Diameter: 1/2 in
Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Gangs: 1
Knockout Diameter: 1/2 in
Color: Gray
Gangs: 1
Mounting: Vertical, Horizontal
Depth: 2 in

Customer Reviews

No reviews for this product
(0)