Fuse, 250A North American Style Stud Mount High Speed, 150V AC/DC

Item #: 0079668

Cat #: FWA-250B

UPC: 051712577847

$ 154.64 EA
Company wide:
0 in stock
Documents & Guides
250 Amp North American Style Stud Mount High Speed Fuse, 150Vac/150Vdc

Overview

250 Amp North American Style Stud Mount High Speed Fuse, 150Vac/150Vdc
Also known as: 051712577847, FWA-250B, BUSFWA250B

Specifications

Mounting: Stud
Amps: 250
Volts AC: 150
Volts DC: 150
Interrupt Rating DC: 100 kA, 20 kA
Interrupt Rating AC: 100 kA
Class: aR
Diameter: 24.500 mm
Length: 69 mm
Mounting: Stud
Volts AC: 150
Interrupt Rating DC: 100 kA, 20 kA
Class: aR
Length: 69 mm
Amps: 250
Volts DC: 150
Interrupt Rating AC: 100 kA
Diameter: 24.500 mm