Ceiling Sensor w/Daylight Sensor, 360

Item #: 0079648

Cat #: OAC-P-1500-MV

UPC: 080083579402

$ 181.75 EA
Company wide:
35 in stock
Documents & Guides
Ceiling Sensor w/Daylight Sensor, Passive Infrared, 360 Degree, 1500 square feet, 120 to 347 VAC, 50/60 Hz

Overview

Ceiling Sensor w/Daylight Sensor, Passive Infrared, 360 Degree, 1500 square feet, 120 to 347 VAC, 50/60 Hz

The MicroSet Passive Infrared Line Voltage Occupancy Sensing Ceiling Sensor is a motion sensing lighting control that is used for energy savings and convenience. The sensor is available in both single and dual load control.

Also known as: 080083579402, OAC-P-1500-MV, COOOACP1500MV

Specifications

Volts AC: 347
Color: White
Volts AC Range: 120 - 277
Volts AC: 347
Volts AC Range: 120 - 277
Color: White