3" Miniature Line Voltage

Item #: 0079580

Cat #: G3R50120AT

UPC: 847801043801

$ 30.17 EA
Company wide:
0 in stock
Documents & Guides
3" Miniature Line Voltage, 50W, 120V,

Overview

3" Miniature Line Voltage, 50W, 120V,
Also known as: 847801043801, G3R50120AT, ETEG3R50W120AT

Specifications

Type: IC, Housing
Volts AC: 120
Wattage: 50
Type: IC, Housing
Wattage: 50
Volts AC: 120