Self-Laminating Vinyl Wire and Cable Label

Item #: 0079525

Cat #: M-51-427

UPC: 662820999645

Company wide:
0 in stock
Documents & Guides
Self-Laminating Vinyl Wire and Cable Label, Clear/White, 2.5 Inch x 0.75 Inch, Thermal Transfer, Outdoor Use, Roll of 110 Labels

Overview

Self-Laminating Vinyl Wire and Cable Label, Clear/White, 2.5 Inch x 0.75 Inch, Thermal Transfer, Outdoor Use, Roll of 110 Labels

This B-427 Self-Laminating Vinyl material provides a protective layer over text for excellent abrasion, dirt, oils, solvents, water and excess handling resistance

Also known as: 662820999645, M-51-427, BRAM51427

Specifications

Width: 3/4 in
Height: 2 1/2 in
Type: Label
Material: Vinyl
Color: White
Width: 3/4 in
Type: Label
Color: White
Height: 2 1/2 in
Material: Vinyl