Label Maker Cartridge

Item #: 0079524

Cat #: M-375-075-342

UPC: 662820999973

Call for price
Company wide:
0 in stock
Documents & Guides
Heat-Shrink Sleeves, PermaSleeve, Dimensions: 0.645" x 0.750", Material: Heat Shrink Polyolefin, Color: Black on White, Compatible With: BMP41, BMP51

Overview

Heat-Shrink Sleeves, PermaSleeve, Dimensions: 0.645" x 0.750", Material: Heat Shrink Polyolefin, Color: Black on White, Compatible With: BMP41, BMP51

PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.

Also known as: 662820999973, M-375-075-342, BRAM375075342

Specifications

Type: Wire Marker, Heat Shrink
Standards: California Proposition 65
Type: Wire Marker, Heat Shrink
Standards: California Proposition 65