110-130vac T-2 Slide #5 White

Item #: 0079504

Cat #: LED120PSBW

UPC: 031293026859

Company wide:
0 in stock
Documents & Guides
Features: Base Slide, Shock, Vibration Resistant, Forward Voltage: 110 To 130vac, Maximum Forward Current: 4.7milamp, Luminous Intensity: 0.9lm, Viewing Angle:100deg, Life: 30000hr, Color: White, Size: 0.27 Dia X 1.1in

Overview

Features: Base Slide, Shock, Vibration Resistant, Forward Voltage: 110 To 130vac, Maximum Forward Current: 4.7milamp, Luminous Intensity: 0.9lm, Viewing Angle:100deg, Life: 30000hr, Color: White, Size: 0.27 Dia X 1.1in
Also known as: 031293026859, LED120PSBW, EIKLED120PSBW

Specifications

Color: Clear
Color: Clear