
Multimode Pre-Polished Connector LC Aqua
Item #: 0079494
Cat #: 205KNT9GA-50T
UPC: 662875254218
$ 21.08 EA
Company wide:
120
in stock
Documents & Guides
Pre-Polished Fiber Optic Connector, LC Style, Multimode, Application: 50/125µm,Color: Aqua.
Overview
Pre-Polished Fiber Optic Connector, LC Style, Multimode, Application: 50/125µm,Color: Aqua.
LC PC reusable connector, field-installable, 50/125 LOMF, aqua housing, white 900 micron boot.
Also known as: 662875254218, 205KNT9GA-50T, ORT205KNT9GA50T, eere
Specifications
| Color: | Aqua |
| Type: | Multimode |
| Standards: | California Proposition 65 |
| Connector Type: | LC |
| Color: | Aqua |
| Standards: | California Proposition 65 |
| Type: | Multimode |
| Connector Type: | LC |