Electronic Ballast, Fluorescent, High Output, 2-Lamp, 54W, 120-277V

Item #: 0079430

Cat #: QHE2X54T5HOUNVP

UPC: 046135514753

Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, High Output, High Efficiency, Programmed Start, 2-Lamp, Lamp Wattage: 54, 120-277 Volt, Lamp Type: FP54T5HO, Ballast Factor: Normal, Note: With Leads, High Temperature, Standard Case Qty: 10 *Sylvania Part # 51475*

Overview

Electronic Ballast, Fluorescent, High Output, High Efficiency, Programmed Start, 2-Lamp, Lamp Wattage: 54, 120-277 Volt, Lamp Type: FP54T5HO, Ballast Factor: Normal, Note: With Leads, High Temperature, Standard Case Qty: 10 *Sylvania Part # 51475*
Also known as: 046135514753, QHE2X54T5HOUNVP, LDVQHE2X54T5HOUNVP

Specifications

Type: Programmed Start, High Output, Electronic
Wattage: 54
Family / Style: Quicktronic
Volts AC Range: 120 - 277
Type: Programmed Start, High Output, Electronic
Family / Style: Quicktronic
Wattage: 54
Volts AC Range: 120 - 277