Rigid Shoe Kit

Item #: 0079426

Cat #: 28008

UPC: 783310013198

$ 2456.74 EA
Company wide:
4 in stock
Rigid/IMC Shoe Kit, Rigid Diameter: 1/2" - 2", Compatible Models: 555C, 555CX, & 555DX Includes: 1/2" - 1-1/4" Bending Shoe (00571), 1/2" - 1-1/4" Support Roller (00936), 1-1/2" - 2" Bending Shoe (17937), 1-1/2" - 2" Support Roller (17984)

Overview

Rigid/IMC Shoe Kit, Rigid Diameter: 1/2" - 2", Compatible Models: 555C, 555CX, & 555DX Includes: 1/2" - 1-1/4" Bending Shoe (00571), 1/2" - 1-1/4" Support Roller (00936), 1-1/2" - 2" Bending Shoe (17937), 1-1/2" - 2" Support Roller (17984)

Bend 1/2" - 2" conduit on one shoe. No loose pieces. One time set-up. Less lifting reduces operator fatigue Works with Greenlee 555CX, 555DX and 555C electric conduit benders

Also known as: 783310013198, 28008, GRE28008

Specifications

Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 3/4 in, 1 in, 1 1/4 in, 2 in
Type: Shoe Kit
Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 3/4 in, 1 in, 1 1/4 in, 2 in
Type: Shoe Kit