Compression Lug, 1-Hole, Copper, 6 AWG, 5/16" Stud, Blue

Item #: 0079362

Cat #: CTL6-516

UPC: 783786131716

$ 9.06 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, 1-Hole, Short Barrel, Copper, 1-Conductor, 6 AWG, 5/16" Stud Size, Color: Blue

Overview

Compression Lug, 1-Hole, Short Barrel, Copper, 1-Conductor, 6 AWG, 5/16" Stud Size, Color: Blue
Also known as: 783786131716, CTL6-516, THBCTL6516

Specifications

Color: Blue
Material: Copper
Stud Size: 5/16 in
Color: Blue
Stud Size: 5/16 in
Material: Copper