Compression Lug, 1-Hole, Copper

Item #: 0079361

Cat #: CTL6-14

UPC: 783786131709

$ 9.06 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, 1-Hole, Copper, Short Barrel, Max 35kV, 6 Str. Wire, 1/4 Bolt Size, Tin Plated, Die Color Code Blue

Overview

Compression Lug, 1-Hole, Copper, Short Barrel, Max 35kV, 6 Str. Wire, 1/4 Bolt Size, Tin Plated, Die Color Code Blue
Also known as: 783786131709, CTL6-14, THBCTL614

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 6
Stud Size: 1/4 in
Color: Blue
Mounting: 1-Hole
Allowable Gauge Range: 6
Material: Copper
Volts AC: 600
Stud Size: 1/4 in