PLATT logo

CONTAX INHIBITOR 8 OZ

Item #: 0079359
Cat #: CTB8
UPC: 783786611454
$ 41.94 EA
Company wide:
0 in stock
Documents & Guides
Contax Oxide inhibiting compound. Packed in 8 oz. plastic bottles.

Overview

Contax Oxide inhibiting compound. Packed in 8 oz. plastic bottles.
Also known as: 783786611454, CTB8, THBCTB8

Specifications

Size: 8 oz
Size: 8 oz

Customer Reviews

No reviews for this product
(0)