
Transformer, Control, 1KVA, 240/480 x 120/240, Machine Tool
Item #: 0079316
Cat #: PH1000MQMJ
UPC: 803423078010
Company wide:
0
in stock
Documents & Guides
Transformer, Industrial Control, Machine Tool, 1 KVA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C
Overview
Transformer, Industrial Control, Machine Tool, 1 KVA, 240/480 X 120/240, 230/430 x 115/230, 220/440 x 110/220, Group C
The HPS Imperator® HPSPH1000MQMJ series of machine tool rated industrial control transformers are specifically designed to meet the high inrush industrial applications where electromagnetic components such as relays, solenoids and magnetic motor starters are used. The HPS Imperator® unique terminal block design allows for the quick and easy installation of standard secondary or optional primary 13/32 x 1 1/2 midget/type CC fuse clips on every unit. This is the simplest and most inexpensive fusing installation provided on any industrial control transformer in the market today.
Also known as: 803423078010, PH1000MQMJ, HMDPH1000MQMJ
Specifications
| Phase: | 1 |
| Volt Amps: | 1kVA |
| Primary Voltage: | 220/440, 230/460 |
| Secondary Voltage: | 110/220 |
| Phase: | 1 |
| Primary Voltage: | 220/440, 230/460 |
| Volt Amps: | 1kVA |
| Secondary Voltage: | 110/220 |