13.3W S8 Incandescent Lamp

Item #: 0079303

Cat #: S3623

UPC: 045923036231

Company wide:
0 in stock
Documents & Guides
13.31 Watt Miniature Incandescent; S8; 700 Average rated hours; Bayonet Single Contact Base; 12.8 Volt

Overview

13.31 Watt Miniature Incandescent; S8; 700 Average rated hours; Bayonet Single Contact Base; 12.8 Volt
Also known as: 045923036231, S3623, SATS3623

Specifications

Shape: S8 (Straight)
Wattage: 13.310
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15s)
Shape: S8 (Straight)
Light Technology: Incandescent
Base: Bayonet (BA15s)
Wattage: 13.310
Dimmable: No