POLYESTER MTG FOOT 8 INCH

Item #: 0079263

Cat #: APOLYFT8

UPC: 783510171261

$ 37.92 EA
Company wide:
0 in stock
Polyester Mounting Foot Kit 8 in, Bulletin PCRY (Accessories for PolyPro Enclosures), Size/Dims: fits 8in, Material/Finish: Polyester

Overview

Polyester Mounting Foot Kit 8 in, Bulletin PCRY (Accessories for PolyPro Enclosures), Size/Dims: fits 8in, Material/Finish: Polyester

Replacement PolyPro mounting brackets are sold in sets of two and include hardware for mounting to enclosure. Included with standard PolyPro models.

Also known as: 783510171261, APOLYFT8, HOFAPOLYFT8

Specifications

Color: Light Gray
Material: Polycarbonate
Finish: Smooth Matte
Weight: 0.460 lb
Color: Light Gray
Finish: Smooth Matte
Material: Polycarbonate
Weight: 0.460 lb