EIA RS-232 Cable, 24 AWG Stranded/8-Conductor

Item #: 0079252

Cat #: 9538

UPC:

Company wide:
0 in stock
Documents & Guides
Computer EIA RS-232 Cable, 24 AWG Stranded (7x32) Tinned Copper Conductors, Semi-Rigid PVC Insulation, Overall Beldfoil® Shield (100% Coverage), 24 AWG Stranded Tinned Copper Drain Wire, PVC jacket

Overview

Computer EIA RS-232 Cable, 24 AWG Stranded (7x32) Tinned Copper Conductors, Semi-Rigid PVC Insulation, Overall Beldfoil® Shield (100% Coverage), 24 AWG Stranded Tinned Copper Drain Wire, PVC jacket
Also known as: 9538, BLD9538

Specifications

Gauge: 24 AWG
Color: Gray
Conductors: 8
Gauge: 24 AWG
Conductors: 8
Color: Gray