LED ROUND BOLLARD 42" 24W COOL

Item #: 0079232

Cat #: BLEDR24

UPC: 019813036304

$ 1228.00 EA
Company wide:
0 in stock
Documents & Guides
LED ROUND BOLLARD 42" 24W COOL BRONZE

Overview

LED ROUND BOLLARD 42" 24W COOL BRONZE
Also known as: 019813036304, BLEDR24, RABBLEDR24

Specifications

Wattage: 24
Color: Bronze
Light Technology: LED
Wattage: 24
Light Technology: LED
Color: Bronze