18G TWISTED PAIR CABLE

Item #: 0079229

Cat #: BEL8760

UPC:

Call for price
Company wide:
1,000 in stock
Documents & Guides
18G TWISTED PAIR CABLE

Overview

18G TWISTED PAIR CABLE

Applications include remote control, signalling and power-limited circuits per NEC Artocle 725 22. Security, sound and audio, speaker cable, public address, intercom, sound reinforcement, alarm and access control circuits and power-limited controls.

Also known as: BEL8760, BLD8760

Specifications

Gauge: 18 AWG
Volts AC: 300
Color: Metallic
Conductors: 2
Jacket: PVC
Material: Copper
Shielding: Shielded
Gauge: 18 AWG
Color: Metallic
Jacket: PVC
Shielding: Shielded
Volts AC: 300
Conductors: 2
Material: Copper