Slotted Wall Wiring Duct, 4"x5", NA, Gray

Item #: 0079219

Cat #: 181-45010

UPC: 089306295693

$ 14.56 FT
Company wide:
0 in stock
Documents & Guides
Slotted Wall Wiring Duct, 4" x 5", Non-Adhesive, PVC, Gray

Overview

Slotted Wall Wiring Duct, 4" x 5", Non-Adhesive, PVC, Gray

Pro-Duct slotted wall wiring duct features break-away fingers which provide additional access for wire leads. Each section of the duct is provided with two score lines. The upper score line is used to break away fingers when a greater opening is required. The lower score line allows the sidewall to be smoothly cut for joints and Ts.

Also known as: 089306295693, 181-45010, TYN18145010

Specifications

Color: Gray
Width: 4 in
Material: PVC
Height: 5 in
Length: 6 ft
Color: Gray
Material: PVC
Length: 6 ft
Width: 4 in
Height: 5 in