Spr-143 Simpull Rope 1/4" X 300ft

Item #: 0079217
Cat #: SPR-143
UPC: 032886911439
$ 442.20 EA
Company wide:
2 in stock
Documents & Guides
Pull Rope, Diameter: 1/4", Length: 300 ft', Breaking Strength: 7,500 lbs.

Overview

Pull Rope, Diameter: 1/4", Length: 300 ft', Breaking Strength: 7,500 lbs.
QWIKrope® 1/4" X 300', 12 Strand UHMWPE Rope AVG. Break 7,500 lb.
Also known as: 032886911439, SPR-143, SWCSPR143, Maxis rope

Specifications

Diameter: 1/4 in
Length: 300 ft
Type: Pull Rope
Standards: California Proposition 65
Weight Capacity: 7,500 lbs
Diameter: 1/4 in
Type: Pull Rope
Weight Capacity: 7,500 lbs
Length: 300 ft
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)