KMJ Category 6 Jack, Universal 568A/B Wiring, Office White

Item #: 0079207

Cat #: KMJA601

UPC: 769555020153

$ 8.01 EA
Company wide:
848 in stock
Documents & Guides
KMJ Category 6 Jack, Universal 568A/B Wiring, Office White

Overview

KMJ Category 6 Jack, Universal 568A/B Wiring, Office White

OCC's KMJ jacks offer printed circuit board technology that provides best-in-class  Category 6 component performance. With standard 110-style terminations, OCC's Category 6 KMJ jacks are ETL verified to TIA 568-C.2 Category 6 specifications.

Also known as: 769555020153, KMJA601, OCCKMJA601

Specifications

Color: White
Connector Type: CAT 6
Color: White
Connector Type: CAT 6