Photoelectric, Reflex

Item #: 0079199

Cat #: 6044699

UPC:

Company wide:
0 in stock
Documents & Guides
Photoelectric Reflex Switch. Sensing Range: 0.01m - 13m. Light Source: LED. Type of Light: Visible Red Light. Light Spot Diameter: 260 mm at 8m distance. Supply Voltage: 10-30V DC. 4-Pin Micro-Connector Connection. Plastic Housing Body, IP67. Sick Model Name: WL250-2P2431. ***Mounting Bracket and Reflector Included***

Overview

Photoelectric Reflex Switch. Sensing Range: 0.01m - 13m. Light Source: LED. Type of Light: Visible Red Light. Light Spot Diameter: 260 mm at 8m distance. Supply Voltage: 10-30V DC. 4-Pin Micro-Connector Connection. Plastic Housing Body, IP67. Sick Model Name: WL250-2P2431. ***Mounting Bracket and Reflector Included***

The WL250 retro-reflective sensors feature a universal AC/DC voltage variant in a very compact housing. An easy-to-read sensitivity indicator provides approximate feedback of the adjusted sensing range. Plus, the ready-to-mount installation kit includes a mounting bracket and reflector for easy integration. A version with a rotatable M12 connector is ideal for space-restricted installations.

Also known as: 6044699, SIC6044699

Specifications

Mounting: Panel
Volts DC: 24, 18, 12
Material: Plastic
IP/NEMA Rating: IP67
Pins: 4
Family / Style: W250
Range: 0.010 - 13 m
Volts DC Range: 10 - 30
Mounting: Panel
Material: Plastic
Pins: 4
Range: 0.010 - 13 m
Volts DC: 24, 18, 12
IP/NEMA Rating: IP67
Family / Style: W250
Volts DC Range: 10 - 30