Cable Tray, Ladder Type, Aluminum, 9" Rung Spacing, 12" Wide, 12' Long

Item #: 0079194

Cat #: 24A09-12-144

UPC: 781011154004

Call for price
Company wide:
0 in stock
Documents & Guides
Cable Tray, Ladder Type, Aluminum, 9 Inch Rung Spacing, 12 Inch Wide, 12 Foot Long

Overview

Cable Tray, Ladder Type, Aluminum, 9 Inch Rung Spacing, 12 Inch Wide, 12 Foot Long

Eaton’s B-Line series metallic cable ladder systems are designed to provide superior strength to weight ratio while providing a lower total installed cost cable management solution.

Also known as: 781011154004, 24A09-12-144, BLI24A0912144

Specifications

Width: 12 in
Color: Gray
Length: 12 ft
Material: Aluminum
Width: 12 in
Length: 12 ft
Color: Gray
Material: Aluminum