Gator Grip Assy, 600MCM - 750MCM Long

Item #: 0079181

Cat #: GG600-750L

UPC: 783310055150

$ 34.70 EA
Company wide:
0 in stock
Documents & Guides
Grip, Diameter: 600 MCM to 750 MCM, Overall Length: 34-1/2” (876 mm)

Overview

Grip, Diameter: 600 MCM to 750 MCM, Overall Length: 34-1/2” (876 mm)

2 Minute Set-up 6 Grips cover the cable size from 1AWG through 1000 MCM 5 Different harness lengths to prevent overlap during cable pull Use Greenlee EK12IDL or HK12ID to crimp any size without changing dies

Also known as: 783310055150, GG600-750L, GREGG600750L

Specifications

Gauge: 750 kcmil, 600 kcmil
Type: Grip
Length: 34 1/2 in
Gauge: 750 kcmil, 600 kcmil
Length: 34 1/2 in
Type: Grip