
Gator Grip Assy, 600MCM- 750MCM Extra Short
Item #: 0079178
Cat #: GG600-750XS
UPC: 783310055129
$ 34.70 EA
Company wide:
0
in stock
Documents & Guides
Grip, Diameter: 600 MCM to 750 MCM, Overall Length: 13-1/2” (343 mm)
Overview
Grip, Diameter: 600 MCM to 750 MCM, Overall Length: 13-1/2” (343 mm)
2 Minute Set-up 6 Grips cover the cable size from 1AWG through 1000 MCM 5 Different harness lengths to prevent overlap during cable pull Use Greenlee EK12IDL or HK12ID to crimp any size without changing dies
Also known as: 783310055129, GG600-750XS, GREGG600750XS
Specifications
| Length: | 13 1/2 in |
| Gauge: | 750 kcmil, 600 kcmil |
| Type: | Grip |
| Length: | 13 1/2 in |
| Type: | Grip |
| Gauge: | 750 kcmil, 600 kcmil |