Strut Strap, Universal, 1", Steel, Zinc Plated

Item #: 0079156

Cat #: B2210PAZN

UPC: 781011604349

$ 2.82 EA
Company wide:
9,328 in stock
Documents & Guides
Strut Strap, Universal, 1 Inch, Steel With Zinc Plated Finish, Pre-Assembled, 14 Gauge Thickness, Universal Clamp for Use With EMT, IMC & GRC Conduit

Overview

Strut Strap, Universal, 1 Inch, Steel With Zinc Plated Finish, Pre-Assembled, 14 Gauge Thickness, Universal Clamp for Use With EMT, IMC & GRC Conduit

Our beam attachments and pipe supports offered in this section are designed to provide supports without drilling or welding. A complete selection of beam clamps, pipe clamps, rollers, supports and accessories are designed for use with our channels and offer many installation advantages.

Also known as: 781011604349, B2210PAZN, BLIB2210PAZN

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel