
Gator Grip Assy, 250MCM- 350MCM Extra Short
Item #: 0079155
Cat #: GG250-350XS
UPC: 783310055020
$ 29.91 EA
Company wide:
0
in stock
Documents & Guides
Grip, Diameter: 250 MCM to 350 MCM, Overall Length: 13-1/2” (343 mm)
Overview
Grip, Diameter: 250 MCM to 350 MCM, Overall Length: 13-1/2” (343 mm)
2 Minute Set-up 6 Grips cover the cable size from 1AWG through 1000 MCM 5 Different harness lengths to prevent overlap during cable pull Use Greenlee EK12IDL or HK12ID to crimp any size without changing dies
Also known as: 783310055020, GG250-350XS, GREGG250350XS
Specifications
| Length: | 13 1/2 in |
| Gauge: | 250 kcmil, 300 kcmil, 350 kcmil |
| Type: | Grip |
| Length: | 13 1/2 in |
| Type: | Grip |
| Gauge: | 250 kcmil, 300 kcmil, 350 kcmil |