Gator Grip Assy, 2/0 - 4/0 Short

Item #: 0079151

Cat #: GG2/0-4/0S

UPC: 783310054771

$ 24.15 EA
Company wide:
0 in stock
Documents & Guides
Grip, Diameter: 2/0 AWG to 4/0 AWG, Overall Length: 20-1/2” (521 mm)

Overview

Grip, Diameter: 2/0 AWG to 4/0 AWG, Overall Length: 20-1/2” (521 mm)

2 Minute Set-up 6 Grips cover the cable size from 1AWG through 1000 MCM 5 Different harness lengths to prevent overlap during cable pull Use Greenlee EK12IDL or HK12ID to crimp any size without changing dies

Also known as: 783310054771, GG2/0-4/0S, GREGG2040S

Specifications

Gauge: 3/0 AWG, 4/0 AWG, 2/0 AWG
Length: 20 1/2 in
Type: Grip
Gauge: 3/0 AWG, 4/0 AWG, 2/0 AWG
Type: Grip
Length: 20 1/2 in