This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Headlamp, Water Resistant, Bulb Type: LED, 6 Hours Run Time, Light Output: 70 Lumens, Recharges Using Any Light Source, Built-In USB Charging Port, Color: Black *Dottie Part # 84777.* *** Discontinued ***
Overview
Headlamp, Water Resistant, Bulb Type: LED, 6 Hours Run Time, Light Output: 70 Lumens, Recharges Using Any Light Source, Built-In USB Charging Port, Color: Black *Dottie Part # 84777.* *** Discontinued ***
Also known as: HSHL70, DOTHSHL70
Specifications
Type: | Solar Powered, LED, Water Resistant, Headlamp |
Color: | Black |
Type: | Solar Powered, LED, Water Resistant, Headlamp |
Color: | Black |
Customer Reviews
1 Overall
(1)
1/5
Scotty T - Larose, LA on 08/08/2014
Close to junk
I used my light for about 2/3 weeks and the LED fell out of the front hole and the rubber button on the top to turn it on and off fell out. The light on the rechargeable solar cell last about 5 to 6 hours then needs to be charged but the battery backup system works fine. It's bright and is a nice small light but not at the price I got it at.