15 Amp, 125 Volt Tamper Resistant GFCI, Hot

Item #: 0079089

Cat #: SCR-15-GFST-HT

UPC: 784276158978

Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Hot

Overview

15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Hot
Also known as: 784276158978, SCR-15-GFST-HT, LUTSCR15GFSTHT

Specifications

Mounting: Insert
Type: Tamper-Resistant, Self Testing
Amps: 15
Gangs: 1
Color: Hot
Volts AC: 125
Mounting: Insert
Amps: 15
Color: Hot
Type: Tamper-Resistant, Self Testing
Gangs: 1
Volts AC: 125