OMNI M708ST-04

Item #: 0079080

Cat #: M708ST04

UPC:

Company wide:
0 in stock
Documents & Guides

Overview

OMNI M708ST-04

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: M708ST04, OMNM708ST04

Specifications

Color: Green
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Jacket: XLPE
Stranding: Stranded
Color: Green
Volts AC: 600
Gauge: 8 AWG
Stranding: Stranded
Material: Copper
Conductors: 1
Jacket: XLPE