Locknut, Size: 1", Material: Stainless Steel

Item #: 0079044

Cat #: S61000LN00

UPC: 847656003258

$ 11.15 EA
Company wide:
200 in stock
Documents & Guides
1" Locknut, Material: Stainless Steel

Overview

1" Locknut, Material: Stainless Steel
Also known as: 847656003258, S61000LN00, CLBS61000LN00

Specifications

Diameter: 1 in
Material: Stainless Steel
Diameter: 1 in
Material: Stainless Steel