PLATT logo

Item #: 0079032
Cat #: 8THHNCSTRYELWHI
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
#8THHN YELLOW WITH WHITE STRIPE 1000FT REEL

Overview

#8THHN YELLOW WITH WHITE STRIPE 1000FT REEL
Also known as: 8THHNCSTRYELWHI

Specifications

Color: Yellow/White
Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8
Stranding: Stranded
Color: Yellow/White
Jacket: PVC
Volts AC: 600
Gauge: 8
Length: 1000 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)