TPI E2903024C

Item #: 0079031

Cat #: E2903024C

UPC: 686334103831

$ 192.56 EA
Company wide:
0 in stock
TPI E2903-024C 120V BROWN BB

Overview

TPI E2903-024C 120V BROWN BB
Also known as: 686334103831, E2903024C, TPIE2903024C

Specifications

Wattage: 375
Type: Commercial Grade
Volts AC: 120
Length: 24 in
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Wattage: 375
Volts AC: 120
Color: Bronze
Standards: California Proposition 65
Type: Commercial Grade
Length: 24 in
Mounting: Wall