PLATT logo

Item #: 0079022
Cat #: 10THHNCSTRYELWWHIT
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
# 10 THHN YELLOW WITH WHITE STRIPE 2500FT REEL

Overview

# 10 THHN YELLOW WITH WHITE STRIPE 2500FT REEL
Also known as: 10THHNCSTRYELWWHIT

Specifications

Gauge: 10
Color: Yellow/White
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10
Length: 2500 ft
Material: Copper
Conductors: 1
Color: Yellow/White
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)