14" Grinding Wheel

Item #: 0079010

Cat #: DW8001

UPC: 028874080010

Company wide:
0 in stock
Documents & Guides
Grinding Wheel, Diameter: 14", Thickness: 7/64", Arbor: 1", Appropriate Use: General Purpose Cutting, Grit: A24R.

Overview

Grinding Wheel, Diameter: 14", Thickness: 7/64", Arbor: 1", Appropriate Use: General Purpose Cutting, Grit: A24R.

The DEWALT® high performance metal grinding wheel is a professional solution for a range of grinding applications. The grinding wheel is made with tested high performance aluminum oxide for long life and high material removal and full sheets of fiberglass for durability and safety. DEWALT® developed a proprietary material mix to maximize the wheel's lifespan and help you minimize tool replacement costs. With a high grain concentration, you are assured of aggressive grinding action and smoother running wheels, no matter what the job.

Also known as: 028874080010, DW8001, DEWDW8001

Specifications

Type: Grinding Wheel
Diameter: 14 in
Type: Grinding Wheel
Diameter: 14 in