ETN FAZ-D13/1-NA-SP UL 489 Industri

Item #: 0078959

Cat #: FAZ-D13/1-NA-SP

UPC: 015081636710

$ 60.52 EA
Company wide:
1 in stock
Documents & Guides
C-H FAZ-D13/1-NA-SP

Overview

C-H FAZ-D13/1-NA-SP
Also known as: 015081636710, FAZ-D13/1-NA-SP, CUTFAZD131NASP

Specifications

Amps: 13
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve D
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Amps: 13
Volts AC: 277
Poles: 1
Family / Style: FAZ-NA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10 kA