ETN CSNR4A4CY2405 Sensor Connector

Item #: 0078951

Cat #: CSNR4A4CY2405

UPC: 786685255682

$ 50.23 EA
Company wide:
0 in stock
Documents & Guides
CUT CSNR4A4CY2405 ANGLED M8

Overview

CUT CSNR4A4CY2405 ANGLED M8
Also known as: 786685255682, CSNR4A4CY2405, CUTCSNR4A4CY2405

Specifications

Gender: Female
Length: 5 m, 16.400 ft
Material: PVC
Volts DC: 300
IP/NEMA Rating: IP67
Amps: 0.100
Color: Yellow
Pins: 4
Family / Style: NanoView
Volts DC Range: 10 - 30
Gender: Female
Material: PVC
IP/NEMA Rating: IP67
Color: Yellow
Family / Style: NanoView
Length: 5 m, 16.400 ft
Volts DC: 300
Amps: 0.100
Pins: 4
Volts DC Range: 10 - 30