Breaker, 50A, 240VAC, 3P, Bolt On, 22kAIC

Item #: 0078936

Cat #: THHQB32050

UPC: 783164118629

$ 462.66 EA
Company wide:
0 in stock
Documents & Guides
Breaker, 50 Amp, 240 Volt AC, 3-Pole, 22 kAIC, Bolt On

Overview

Breaker, 50 Amp, 240 Volt AC, 3-Pole, 22 kAIC, Bolt On

Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxiliary contact and shunt trip accessories, and can be ordered for use in HID applications. 2050 Amps 50 A 20508629

Also known as: 783164118629, THHQB32050, ABBTHHQB32050

Specifications

Poles: 3
Volts AC: 120, 240
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 3
Amps: 50
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On